M18™ Redlithium High Demand 9.0 Battery Pack

Item #: 1107151

Cat #: 48-11-1890

UPC: 045242362455

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Redlithium, 18V, Battery, Xc Extended Capacity, Average Capacity: 9 Ah, REDLINK™ Intelligence, Powers More Than 150 M18™ Cordless Tools

Overview

M18™ Redlithium, 18V, Battery, Xc Extended Capacity, Average Capacity: 9 Ah, REDLINK™ Intelligence, Powers More Than 150 M18™ Cordless Tools
The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.
Also known as: 045242362455, 48-11-1890

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)