Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight

Item #: 1107034

Cat #: 42EF-R2KBB-F4

UPC: 887172659614

Sign In or Register to view pricing and more.
Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 20 meter Sensing Range, Dark Operate, 4 Pin Micro QD Connector

Overview

Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 20 meter Sensing Range, Dark Operate, 4 Pin Micro QD Connector
Also known as: 887172659614, 42EF-R2KBB-F4

Specifications

Type: Transmitted Beam, Sensor, Photoelectric
Range: 20 m
Volts DC Range: 10.800 - 30
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Range: 20 m

Customer Reviews

No reviews for this product
(0)