![110 CFM Single Speed Exhaust Fan w/Bluetooth Stereo Speaker 110 CFM Single Speed Exhaust Fan w/Bluetooth Stereo Speaker](https://rexel-cdn.com/products/dpvfb25adbtimage.jpg?i=D0C4610A-6521-4B68-AECC-4F2E85399747&f=420)
110 CFM Single Speed Exhaust Fan w/Bluetooth Stereo Speaker
Item #: 1106986
Cat #: VFB25ADBT
UPC: 885917002183
Sign In or Register to view pricing and more.
Documents & Guides
Delta Breezsignature 110 CFM Single Speed Exhaust Fan W/Bluetooth Stereo Speaker, 14.2 Watt, 1 Sones, Energy Star-Qualified, Ceiling Mount, 4 Inch Duct, 3-Year Limited Warranty
Overview
Delta Breezsignature 110 CFM Single Speed Exhaust Fan W/Bluetooth Stereo Speaker, 14.2 Watt, 1 Sones, Energy Star-Qualified, Ceiling Mount, 4 Inch Duct, 3-Year Limited Warranty
Also known as: 885917002183, VFB25ADBT
Specifications
Volts AC: | 120 |
Color: | White |
Sones: | 1 |
CFM: | 110 |
Wattage: | 14.200 |
Type: | Bluetooth Speaker |
Volts AC: | 120 |
Sones: | 1 |
Wattage: | 14.200 |
Color: | White |
CFM: | 110 |
Type: | Bluetooth Speaker |
Customer Reviews
No reviews for this product
(0)