Compression Lug, Copper, 2-Hole

Item #: 1106985

Cat #: LCCF4-14AF-L

UPC: 074983889877

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #4 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #4 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue
Also known as: 074983889877, LCCF4-14AF-L

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 4
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)