SIDE TO SIDE LIFTING ANGLE

Item #: 1106944

Cat #: P2ALASS

UPC: 783510336738

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF P2ALASS
Also known as: 783510336738, P2ALASS

Specifications

Depth: 2 in
Material: Steel
Height: 2.990 in
Width: 4.250 in
Type: Mounting Kits
Depth: 2 in
Height: 2.990 in
Type: Mounting Kits
Material: Steel
Width: 4.250 in

Customer Reviews

No reviews for this product
(0)