![CAT5e Feed-Thru Modular Plugs, 50/Card CAT5e Feed-Thru Modular Plugs, 50/Card](https://rexel-cdn.com/products/image.jpg?i=7F86D83C-CDD2-484B-B1EA-E7A3EE9870E4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
CAT5e Feed-Thru Modular Plugs, 50/Card
Overview
CAT5e Feed-Thru Modular Plugs, 50/Card
The NEW IDEAL Feed-Thru CAT5e 8P8C (eight position/eight contact) modular plug connector is the first feed-thru style connector and tool solution to offer a flush cut of the excess conductor to the face of the modular plug. A patent pending design enables conductors to be cut flush with the end face of the connector when used with the FT-45™ tool (30-495). The flush cut eliminates inadvertent contact among adjacent conductors or with the mating jack. Conductor spacing is maintained for reliable performance in PoE and data applications.
Also known as: 783250853717, 85-371
Specifications
Color: | Clear |
Standards: | California Proposition 65 |
Connector Type: | CAT 5E |
Color: | Clear |
Connector Type: | CAT 5E |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)