Drive, Alitvar 320, Compact, 380-500VAC, 11kW, 15HP, 3PH, 36.6A

Item #: 1106828

Cat #: ATV320D11N4B

UPC: 785901942986

Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 11 kW, 15 Horse Power, 3-Phase, 36.6 Amp, NEMA 1/IP20
Sign In or Register to view pricing and more.

Overview

Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 11 kW, 15 Horse Power, 3-Phase, 36.6 Amp, NEMA 1/IP20
Also known as: 785901942986, ATV320D11N4B

Specifications

Type: Variable Speed Drive
Family / Style: Altivar
Standards: California Proposition 65
Type: Variable Speed Drive
Standards: California Proposition 65
Family / Style: Altivar

Customer Reviews

No reviews for this product
(0)