12W PAR30L LED Lamp, 30K

Item #: 1106707

Cat #: 12PAR30L/AMB/F25/830/DIM-ULW

UPC: 046677467821

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46782-9, Mdl # 9290012941. Suitable for Use in Wet Locations. ENERGY STAR® Certified LED Lamp, 75W Equivalent. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46782-9, Mdl # 9290012941. Suitable for Use in Wet Locations. ENERGY STAR® Certified LED Lamp, 75W Equivalent. *** Not for Sale in California ***
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677467821, 12PAR30L/AMB/F25/830/DIM-ULW

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)