Selector Switch, 30mm, w/o Button, 2-Position, Illuminated, 120VAC

Item #: 11067

Cat #: 10250T5971

UPC: 782113227436

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1, Incandescent, Transformer, 120 VAC with 6 Volt Lamp. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***

Overview

30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1, Incandescent, Transformer, 120 VAC with 6 Volt Lamp. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the worlds most urgent power management challenges.
Also known as: 782113227436, 10250T5971

Specifications

Volts AC Control: 120
Type: 2 Position, Maintained, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: 2 Position, Maintained, Illuminated

Customer Reviews

No reviews for this product
(0)