18/2 PLENUM UNSHIELDED LOW VOLTAGE POWER LIMITED CABLE, 300V, 1000'

Item #: 1106681

Cat #: P40001-1B

UPC: 029892431334

Documents & Guides
2/C 18 AWG COMMERCIAL AUDIO AND GENERAL PURPOSE UNSHIELDED LOW VOLTAGE POWER LIMITED CABLE 75C 300V PLENUM RATED, 1000 FOOT
Sign In or Register to view pricing and more.

No associated products found.

Overview

2/C 18 AWG COMMERCIAL AUDIO AND GENERAL PURPOSE UNSHIELDED LOW VOLTAGE POWER LIMITED CABLE 75C 300V PLENUM RATED, 1000 FOOT
SOUTHWIRE® TAPPAN(TM) R40001 18 AWG 2/C E57497 C(UL)US TYPE CMR/CL3R/FPLR SUN RES -- TYPE CMG FT4 -- XX/XX/XX (MONTH/DAY/YEAR) HH:MM (HOUR/MINUTE) P-07-KA120008-MSHA 300V
Also known as: 029892431334, P40001-1B

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Jacket: Plenum
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Shielding: Unshielded
Volts AC: 300
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)