Decora Switch, 15A, 120/277V, Maintained, 2-Pole, Double Throw, Light Almond

Item #: 110663

Cat #: 5686-2T

UPC: 078477271179

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Plus Rocker Double-throw Ctr-off Maintained Contactdouble-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Light Almond

Overview

15 Amp, 120/277 Volt, Decora Plus Rocker Double-throw Ctr-off Maintained Contactdouble-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Light Almond
Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.
Also known as: 078477271179, 5686-2T

Specifications

Color: Light Almond
Poles: 2
Type: Commercial Grade, Double Throw, Maintained, Rocker Switch, Self-Grounding, Decora
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Type: Commercial Grade, Double Throw, Maintained, Rocker Switch, Self-Grounding, Decora
Amps: 15
Poles: 2
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)