Ladder Cable Tray Cover, 6" W x 12' L, Aluminum, Solid, Flanged

Item #: 1106620

Cat #: 807A-06-144

UPC: 781011328764

Documents & Guides
Ladder Cable Tray Cover, 6" W x 12' L, Aluminum, Solid, Flanged
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ladder Cable Tray Cover, 6" W x 12' L, Aluminum, Solid, Flanged
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 781011328764, 807A-06-144

Specifications

Length: 12 ft
Width: 6 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)