Relay, Ice Cube, Miniature, 11-Pin, 10A, 3P, 24VDC Coil, w/ Option

Item #: 110657

Cat #: 60.13.9.024.0040

UPC: 012823050773

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 11-Pin, 10 Amp, 3-Pole, 24 Volt DC Coil, Lockable Test Button, Mechanical Indicator

Overview

Relay, Ice Cube, Miniature, 11-Pin, 10 Amp, 3-Pole, 24 Volt DC Coil, Lockable Test Button, Mechanical Indicator
Also known as: 012823050773, 60.13.9.024.0040

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 11-Pin
Poles: 3
Type: Relay, IceCube
Volts DC Control: 24
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)