Rack Angles,19 in.Thru-Hole(2)

Item #: 1106495

Cat #: PRA5TH

UPC: 783510369095

Sign In or Register to view pricing and more.
Documents & Guides
HOF PRA5TH RACK ANGLES 19 IN.

Overview

HOF PRA5TH RACK ANGLES 19 IN.
Also known as: 783510369095, PRA5TH

Specifications

Material: Steel
Depth: 4.320 in
Width: 1.950 in
Height: 8.770 in
Material: Steel
Width: 1.950 in
Depth: 4.320 in
Height: 8.770 in

Customer Reviews

No reviews for this product
(0)