SY 18/2STRCU OAS CMR/CL3R GY 1000R

Item #: 110648

Cat #: 952140609

UPC: 079407831081

Documents & Guides
"WIRE, 18/2 OAS CMR/CL3R GY 1M'R" 1000 FT
Sign In or Register to view pricing and more.

No associated products found.

Overview

"WIRE, 18/2 OAS CMR/CL3R GY 1M'R" 1000 FT
Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.
Also known as: 079407831081, 952140609

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)