Barrier Strip, 12-Circuit

Item #: 110638

Cat #: 89-610

UPC: 783250896103

Documents & Guides
Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 30 Amps, 300V.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 30 Amps, 300V.
Also known as: 783250896103, 89-610

Specifications

Circuits: 12
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Circuits: 12
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)