Surge Protective Device, 480VAC, Delta, 100kAIC, Audible Alarm

Item #: 1106369

Cat #: STXT480D10A

UPC: 782001471002

Documents & Guides
Surge Protective Device, 480 Volt AC, Delta, 100 kAIC, Audible Alarm, Dry Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge Protective Device, 480 Volt AC, Delta, 100 kAIC, Audible Alarm, Dry Contact
Also known as: 782001471002, STXT480D10A

Specifications

Phase: 3
Mounting: Panel
Primary Voltage: 120, 208Y
Interrupt Rating AC: 100 kA
Phase: 3
Primary Voltage: 120, 208Y
Mounting: Panel
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)