Meter Pack, 125A, 1PH, Ring Style, 120/240VAC

Item #: 110636

Cat #: 1MP6126R

UPC: 786849052416

Sign In or Register to view pricing and more.
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 6 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (6) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 6 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (6) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 786849052416, 1MP6126R, Meter Bank

Specifications

Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 6
IP/NEMA Rating: NEMA 3R
Amps: 125
Volts AC: 120/240
Sockets: 6
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)