170 Amp R-Rated Fuse for Motor Circuit Protection, 4800V

Item #: 110622

Cat #: JCL-6R

UPC: 051712691062

Sign In or Register to view pricing and more.
Documents & Guides
170 Amp R-Rated Fuse for Motor Circuit Protection, 4800V

Overview

170 Amp R-Rated Fuse for Motor Circuit Protection, 4800V
Also known as: 051712691062, JCL-6R

Specifications

Amps: 200
Type: Current Limiting, R-Rated
Class: R
Volts AC: 4.800kV
Interrupt Rating DC: 50 kA
Amps: 200
Class: R
Interrupt Rating DC: 50 kA
Type: Current Limiting, R-Rated
Volts AC: 4.800kV

Customer Reviews

No reviews for this product
(0)