QSIII Splice Kit

Item #: 1106180

Cat #: 5513A-1/0-AL

UPC: 051128534854

Sign In or Register to view pricing and more.
MMM 5513A-1/0-AL QSIII SPLICE

Overview

MMM 5513A-1/0-AL QSIII SPLICE
The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).
Also known as: 051128534854, 5513A-1/0-AL

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)