5W MR16 LED Lamp, 27K

Item #: 1106165

Cat #: LED5MR16/DIM/827/NFL25/GL/RP

UPC: 046135782329

Documents & Guides
LED Lamp, MR16, 5 Watt, 350 Lumen, 2700K, 80 CRI, 12 Volt AC/DC, Dimmable, Narrow Flood, Replaces 20 Watt Halogen, 1 Per SKU, 6 per Case *Sylvania Product Code 78232* *Sylvania Part # 78232*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, MR16, 5 Watt, 350 Lumen, 2700K, 80 CRI, 12 Volt AC/DC, Dimmable, Narrow Flood, Replaces 20 Watt Halogen, 1 Per SKU, 6 per Case *Sylvania Product Code 78232* *Sylvania Part # 78232*
ULTRA LED Glass MR16 lamps make halogen retrofits easier to spot relamp to a more energy efficient lamp. With its sleek design, the ULTRA MR16 Glass portfolio is now available in a 20W, 35W and 50W replacement as well as Narrow Flood and Flood beam angles.
Also known as: 046135782329, LED5MR16/DIM/827/NFL25/GL/RP

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 5
Color Rendering Index (CRI): 80
Lumens: 350
Volts DC: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Wattage: 5
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 25°
Volts AC: 12
Color Rendering Index (CRI): 80
Volts DC: 12
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)