2X2 PANEL LIGHT

Item #: 1106118

Cat #: PL22-30W40KD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X2 PANEL LIGHT 30W 3200 LUMENS 4000K DIMMABLE

Overview

2X2 PANEL LIGHT 30W 3200 LUMENS 4000K DIMMABLE
Also known as: PL22-30W40KD

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 4081
Color Temperature: 4000 (Cool White)
Wattage: 30
Volts AC: 100 - 277
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 4081

Customer Reviews

No reviews for this product
(0)