12-2-2 Dual Circuit NM-B for AFCI

Item #: 1106103

Cat #: 55048401

UPC: 032886663086

Sign In or Register to view pricing and more.
(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Package.

Overview

(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Package.
Also known as: 032886663086, 55048401

Specifications

Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 4
Color: Yellow
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Gauge: 12
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)