REDUCTION ELBOW RAL9005

Item #: 1106051

Cat #: S1MRE

UPC: 783510327828

Sign In or Register to view pricing and more.
Documents & Guides
REDUCTION ELBOW RAL9005

Overview

REDUCTION ELBOW RAL9005
Also known as: 783510327828, S1MRE

Specifications

Depth: 3.540 in
Material: Aluminum
Width: 9.020 in
Height: 8.270 in
Depth: 3.540 in
Width: 9.020 in
Material: Aluminum
Height: 8.270 in

Customer Reviews

No reviews for this product
(0)