Wireway Reducer, 3x2

Item #: 1106007

Cat #: F33G22R

UPC: 783510166571

Documents & Guides
Wireway Reducer, Material: Steel, 3" x 2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Reducer, Material: Steel, 3" x 2"
Reducers are used to reduce to a smaller wireway size.
Also known as: 783510166571, F33G22R

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Height: 3 in
Width: 2.500 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Material: Steel
Width: 2.500 in

Customer Reviews

No reviews for this product
(0)