Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 36", Steel, Gray

Item #: 11060

Cat #: F22W36

UPC: 783510140304

Sign In or Register to view pricing and more.
Documents & Guides
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Also known as: 783510140304, F22W36

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Length: 36 in
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Length: 36 in
Height: 2 1/2 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)