Series C Motor Circuit Protector

Item #: 110599

Cat #: HMCP025D0C

UPC: 786679398425

Sign In or Register to view pricing and more.
Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 25amp, 600 Vac, 250 Vdc, 40 - 60 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 25amp, 600 Vac, 250 Vdc, 40 - 60 Mag. Trip
Also known as: 786679398425, HMCP025D0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 25
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 25

Customer Reviews

No reviews for this product
(0)