Competitor Adapter

Item #: 1105949

Cat #: F44GAS

UPC: 783510523305

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Adapter To Comp, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Adapter To Comp, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Steel/gray
Also known as: 783510523305, F44GAS

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)