SUPER-SAFEWAY CONN NEMA 7-15 15A/277V

Item #: 110587

Cat #: 1534

UPC: 786788703042

Sign In or Register to view pricing and more.
Documents & Guides
Super-Safeway« Connector, 2 Pole/3 Wire, NEMA 7-15, 277V

Overview

Super-Safeway« Connector, 2 Pole/3 Wire, NEMA 7-15, 277V
Also known as: 786788703042, 1534

Specifications

Gender: Female
Type: NO, Connector, Single
IP/NEMA Rating: IP67
Gender: Female
IP/NEMA Rating: IP67
Type: NO, Connector, Single

Customer Reviews

No reviews for this product
(0)