

ANL CURRENT LIMITER FUSE - 275 AMP
Item #: 110578
Cat #: ANL-275
UPC: 051712706186
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series ANL circuit limiter, 275A, 6 kAIC at 32 Vac, 2.7 kAIC at 80 Vdc, Blade end X blade end, Stud, Non Indicating
Overview
Eaton Bussmann series ANL circuit limiter, 275A, 6 kAIC at 32 Vac, 2.7 kAIC at 80 Vdc, Blade end X blade end, Stud, Non Indicating
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Also known as: 051712706186, ANL-275
Specifications
Mounting: | Stud |
Type: | Low Voltage |
Amps: | 275 |
Volts DC: | 80 |
Volts AC: | 32 |
Interrupt Rating DC: | 2.700 kA |
Mounting: | Stud |
Amps: | 275 |
Volts AC: | 32 |
Type: | Low Voltage |
Volts DC: | 80 |
Interrupt Rating DC: | 2.700 kA |
Customer Reviews
No reviews for this product
(0)