Meter Pack, 5 Sockets, 125A, Rated, 600A Bus, 1PH, Horn Bypass

Item #: 110573

Cat #: 1MP5126RRL

UPC: 786849052508

Documents & Guides
Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 5 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 5 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***
Also known as: 786849052508, 1MP5126RRL

Specifications

Sockets: 5
Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 5
Phase: 1
Jaws: 5
Amps: 125
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)