Compression Lug, Copper, 1-Hole

Item #: 1105687

Cat #: LCBX2-14-E

UPC: 074983443116

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #2 AWG, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #2 AWG, 1/4" Stud Hole
Also known as: 074983443116, LCBX2-14-E

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)