This product has been discontinued.

LED Troffer, 2 x 4, Commercial Series, 4000L, 3500K, Dimming
Item #: 1105659
Cat #: ZR24C-40L-35K-10V-FD
UPC: 849665014836
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 135 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance.
Also known as: 849665014836, ZR24C-40L-35K-10V-FD
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)