This product has been discontinued.
LED Troffer 2x2, 3250 Lumen, 3500K, 120-277V
Item #: 1105657
Cat #: ZR22C-32L-35K-10V-FD
UPC: 849665014805
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 3250 Lumen, 3500K, 120-277V, Dimming
Overview
LED Troffer, 90LPW, 3250 Lumen, 3500K, 120-277V, Dimming
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 135 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance.
Also known as: 849665014805, ZR22C-32L-35K-10V-FD
Specifications
Wattage: | 35 |
Mounting: | Recessed |
Lumens: | 3200 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Lumens: | 3200 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Mounting: | Recessed |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)