Single-Circuit Vacancy Sensor Switch, Ivory
Item #: 1105655
Cat #: MS-B102-V-IV
UPC: 784276079594
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Ivory
Overview
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Ivory
Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in ivory
Also known as: 784276079594, MS-B102-V-IV
Specifications
Amps: | 6, 4.400 |
Type: | Vacancy Sensor, Dual Technology, Single-Pole-Circuit |
Family / Style: | Maestro |
Color: | Ivory |
Mounting: | Knuckle |
Volts AC Range: | 120 - 277 |
Amps: | 6, 4.400 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Type: | Vacancy Sensor, Dual Technology, Single-Pole-Circuit |
Color: | Ivory |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)