This product may not be available in all locations.
![Photoelectric, 50 Series, Reflex Photoelectric, 50 Series, Reflex](https://rexel-cdn.com/products/image.jpg?i=50B84E40-4DFD-4810-AC96-F0DC856D70F2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Enhanced 50 Series, Reflex, 30 feet (9.1 m) Sensing Range, Visible Red Beam, 12-240V DC or 24-240V AC, 6 Ft. Cable Connection. Output Type: SPDT EM Relay 3A@120V AC. Fiberglass Reinforced Plastic Housing. ***Operable with Reflector***
Overview
Photoelectric Sensor, Enhanced 50 Series, Reflex, 30 feet (9.1 m) Sensing Range, Visible Red Beam, 12-240V DC or 24-240V AC, 6 Ft. Cable Connection. Output Type: SPDT EM Relay 3A@120V AC. Fiberglass Reinforced Plastic Housing. ***Operable with Reflector***
Also known as: 782116111015, 1450E-6514
Specifications
Volts AC: | 120 |
Type: | Reflex, Photoelectric |
IP/NEMA Rating: | IP67 |
Volts AC Range: | 24 - 240 |
Volts DC Range: | 12 - 240 |
Volts AC: | 120 |
IP/NEMA Rating: | IP67 |
Volts DC Range: | 12 - 240 |
Type: | Reflex, Photoelectric |
Volts AC Range: | 24 - 240 |
Customer Reviews
No reviews for this product
(0)