This product has been discontinued.
Slide Dimmer, 1500W, Incandescent, Nova, Light Almond
Item #: 110560
Cat #: N-1500-LA
UPC: 027557090223
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Light Almond.
Overview
Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Light Almond.
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W in light almond
Also known as: 027557090223, N-1500-LA
Specifications
Color: | Light Almond |
Wattage: | 1500 |
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Nova |
Dimmable: | Yes |
Light Technology: | Halogen |
Color: | Light Almond |
Type: | Slide, Single-Pole |
Mounting: | Surface |
Family / Style: | Nova |
Light Technology: | Halogen |
Wattage: | 1500 |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)