Litepuff Fixture, 51-1/2", 2 Lamp, T8, 32W, 120/277V

Item #: 110536

Cat #: 59270LE-15

UPC: 785652592720

Sign In or Register to view pricing and more.
Documents & Guides
Litepuff Fixture, 51-1/2 inch, 2 Lamp, T8, 32 Watt, 120/277 Volt

Overview

Litepuff Fixture, 51-1/2 inch, 2 Lamp, T8, 32 Watt, 120/277 Volt
Also known as: 785652592720, 59270LE-15

Specifications

Type: 2-Lamp, Ceiling Fixture
Wattage: 32
Volts AC: 120, 277
Length: 51.500 in
Light Technology: Fluorescent
Type: 2-Lamp, Ceiling Fixture
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 51.500 in

Customer Reviews

No reviews for this product
(0)