4' 27W T5 LED Lamp, 35K

Item #: 1105326

Cat #: L4T5E/835/27/F-70

UPC: 751338093195

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
25-PK 27W 4-FT LED FROST GLASS T5 W/PET 3500K -DLC SAFETY COATED GLASS

Overview

25-PK 27W 4-FT LED FROST GLASS T5 W/PET 3500K -DLC SAFETY COATED GLASS
Also known as: 751338093195, L4T5E/835/27/F-70

Specifications

Shape: T5 (Tubular)
Wattage: 27
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Shatter-Resistant, Ballast Compatible (Type A)
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Wattage: 27
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant, Ballast Compatible (Type A)
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)