This product has been discontinued.
8W PAR20 LED Lamp, 40K
Item #: 1105277
Cat #: LED8PAR20/DIM/840/FL40/GL2/W
UPC: 046135789786
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78978
Overview
LED Lamp, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78978
Also known as: 046135789786, LED8PAR20/DIM/840/FL40/GL2/W
Specifications
Color Rendering Index (CRI): | 81 |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 500 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Rendering Index (CRI): | 81 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Wattage: | 8 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 500 |
Shape: | PAR20 (Sealed Beam) |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)