Commercial Meter Stack Modules, 3 Phase, 2 Socket, Ringless, 225A, 7 Jaw

Item #: 110526

Cat #: 37MM220R12

UPC: 786849052898

Sign In or Register to view pricing and more.
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass Seven-jaws 2 Socket Three-phase in, three-phase out Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere , 208Y/120V

Overview

Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass Seven-jaws 2 Socket Three-phase in, three-phase out Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere , 208Y/120V
Eaton’s Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052898, 37MM220R12

Specifications

Phase: 3
Type: Meter Stack
Mounting: Surface
Jaws: 7
Sockets: 2
Amps: 225
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 3
Mounting: Surface
Sockets: 2
IP/NEMA Rating: NEMA 3R
Type: Meter Stack
Jaws: 7
Amps: 225
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)