Drive, AC, 380-480VAC 3-Phase, 52A, 40HP Normal Duty & Heavy Duty

Item #: 1105190

Cat #: 20F11ND052JA0NNNNN

UPC: 889508555393

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 52 Amp, 40 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 52 Amp, 40 Horse Power, Normal Duty and Heavy Duty, Open Type
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 889508555393, 20F11ND052JA0NNNNN

Specifications

Phase: 3
Amps: 52
Horsepower: 30, 40
Size: 4
Type: General Purpose, Drive
Phase: 3
Horsepower: 30, 40
Type: General Purpose, Drive
Amps: 52
Size: 4

Customer Reviews

No reviews for this product
(0)