Overview
HOF F2290TXGV 90 ELBOW-CROSS-
Also known as: 783510879907, F2290TXGV
Specifications
Width: | 2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 2 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)