Relay, Ice Cube, 8-Pin, 8A, 2 CO Contacts, 250VAC Rated, 24VDC
Item #:
110509
Cat #:
4058570000
UPC:
032248189292
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 8 Amp, 2 Change Over Contacts, 250 Volt AC Rated, 24 Volt DC Coil, Lots of 20
Overview
Relay, Ice Cube, 8-Pin, 8 Amp, 2 Change Over Contacts, 250 Volt AC Rated, 24 Volt DC Coil, Lots of 20
Also known as: 032248189292, 4058570000
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 8-Pin |
Amps: | 8 |
Volts DC Control: | 24 |
Type: | Relay, IceCube |
Volts AC: | 250 |
Amps: | 8 |
Poles: | 2 |
Mounting: | Socket |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)