NSI 750MH Cable Tie Natural Mtg Hd

Item #: 1105082

Cat #: 750MH

UPC: 662381050519

Sign In or Register to view pricing and more.
Documents & Guides
NSI 750MH 7.5" MTG. NAT. CABL

Overview

NSI 750MH 7.5" MTG. NAT. CABL
Also known as: 662381050519, 750MH

Specifications

Color: Natural
Material: Nylon
Length: 7.500 in
Color: Natural
Length: 7.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)