Sensor, Photoelectric, Standard Diffuse, 18mm, 10 - 30VDC, 30mA

Item #: 110508

Cat #: 42CA-D1MPAL-D4

UPC: 612598528707

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 25 mA, 1 meter Sensing Distance

Overview

Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 25 mA, 1 meter Sensing Distance
Also known as: 612598528707, 42CA-D1MPAL-D4

Specifications

Diameter: 18 mm
Type: Standard Diffuse, Sensor
Range: 1 m
Amps: 0.030
Volts DC Range: 10 - 30
Diameter: 18 mm
Range: 1 m
Volts DC Range: 10 - 30
Type: Standard Diffuse, Sensor
Amps: 0.030

Customer Reviews

No reviews for this product
(0)