TFMR:3PH 45KVA 240-480Y/277 TP-1 COMPLIANT

Item #: 110506

Cat #: TP796954S

UPC: 047503204252

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 KVA, 240 Delta Volt Primary - 480Y/277 Volt Secondary, 3-Phase, NEMA 3R *** Discontinued ***

Overview

Transformer, Dry Type, 45 KVA, 240 Delta Volt Primary - 480Y/277 Volt Secondary, 3-Phase, NEMA 3R *** Discontinued ***
Also known as: 047503204252, TP796954S

Specifications

Type: Module
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Type: Module
Color Temperature: 2700 (Warm White)
Light Technology: LED
Diameter: 6 in
Wattage: 12.500

Customer Reviews

No reviews for this product
(0)