![Cold Shrink, 10 to 1/0 AWG, 8", Black Cold Shrink, 10 to 1/0 AWG, 8", Black](https://rexel-cdn.com/products/mmm84236.jpg?i=19C2E81A-6770-4557-942F-5CECC200EE94&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***
Overview
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal.
Also known as: 054007428657, 8424-8P
Specifications
Volts AC: | 1000 |
Color: | Black |
Material: | Rubber |
Length: | 8 in |
Allowable Gauge Range: | 10 - 1/0 |
Volts AC: | 1000 |
Material: | Rubber |
Allowable Gauge Range: | 10 - 1/0 |
Color: | Black |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)