This product may not be available in all locations.
Breaker, 20A, 1P, 120/240V, Type QBHW, 22 kAIC, Bolt On, Shunt Trip
Item #: 110485
Cat #: QBHW1020S
UPC: 786679852804
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 786679852804, QBHW1020S
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 22 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)