15 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/Blue

Item #: 110481

Cat #: GMT-15A

UPC: 051712576840

Documents & Guides
15 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/Blue
Also known as: 051712576840, GMT-15A, Grasshopper fuse, Cricket Fuse

Specifications

Volts DC: 60
Speed: Fast Acting
Type: Alarm Indicating
Interrupt Rating AC: 300
Amps: 15
Volts AC: 125
Color: Red/Blue
Volts DC: 60
Type: Alarm Indicating
Amps: 15
Color: Red/Blue
Speed: Fast Acting
Interrupt Rating AC: 300
Volts AC: 125

Customer Reviews

No reviews for this product
(0)